Beli chisel punch set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Palu Konde Gagang Fiberglass (Palu Konde)Deskripsi:Fibreglass Shaft With textured slip resistant rubber grip. Shaft and grip combine to dampen the impact transmitted through to the users hand and wrist. Reduces operator fatigue and the risk of RSI (Repetitive Strain Injury).atribut:
- Shaft Material: Fibreglass
- Special Features: Anti-vibration
- Head Material: Drop Forged Steel
- Kennedy Sledge Hammer, Bs876 Hickory Handle (Martil / Palu)Deskripsi:Double faced sledge hammers are fully forged and heat-treated. Ideal for use on spikes, stakes, cold chisels and hardened nails. They are available with a hickory or fibreglass shaft. Hickory Shaft (BS 876 Sledge Hammers) Tested to the requirements of BS 876: 1981 (head stamped BS 876).atribut:
- Shaft Material: Wood
- Grip Type: Plain Shaft
- Head Material: Drop Forged Steel
- Special Features: Waxed Shaft
- MAYHEW Combination Punch & Chisel SetDeskripsi:These sets have different types and sizes of punches and chisels. Punches mark, pierce, or position parts and materials. Chisels persuade objects into place, smooth out surfaces, and cut, notch, chip, or shape materials.
- Kennedy Cold Chisel SetDeskripsi:Used for cutting and chipping cold metals and brickwork. Manufactured from high quality octagonal chrome vanadium steel with a ground cutting edge. For use on brickwork, masonry and cold metals. Manufactured to ASME B107.47M-1998.atribut:
- Size Content: 12x150mm, 18x200mm, 25x255mm
- Blade Material: Chrome Vanadium Steel
- Standards Met: ASME B107.47M-1999
- Chisel Type: Flat Chisel
- Shank Shape: Hexagonal
- GEDORE Chisel Punch Set (Pahat dan penitik)Deskripsi:-Chisel and punch set with high-quality steel.-Demonstrates excellent durability and high usability.-Octagon Body Typeatribut:
- Set Contents: Chisel:12x125mm, 16x150mm, cut chisel:5x125mm, taper punch:3mm, center punch:4mm, pin punch:4mmmm
- Material: Chrome Molybdenum Vanadium Steel
- SATA Punch Setatribut:
- Origin: Taiwan
- Kennedy Club/Lump Hammer, Bs876 Hickory Handle (Martil / Palu)Deskripsi:Club (or lump) hammers are fully forged and heat treated with flat face and chamfered edge for use with cold chisels, brick bolsters, star drills and masonry nails. Hickory Shaft Club Hammers BS 876 Tested to the requirements of BS 876 : 1981 (head stamped BS 876).atribut:
- Shaft Material: Wood
- Grip Type: Plain Shaft
- Head Material: Drop Forged Steel
- Special Features: Waxed Shaft
- PROTO Ball Pein Hammer (Martil / Palu)Deskripsi:The PROTO ball pein hammer features one crowned striking face with beveled edges and one spherical striking face. Use hammer for bending and forming sheet metal, driving punches and chisels, and setting rivets.atribut:
- Includes Beveled Face: Yes
- Includes Crowned Face: Yes
- Grip Style: Textured
- Handle Material: Steel
- Series: Anti-Vibe(R)
- Face Material: Steel
- Features: Anti-Vibration, Rim Tempered Striking Surface, Slip-Resistant Grip
- Grip Material: Rubber
- Hammer Type: Ball Pein Hammer
- Handle Finish: Unfinished
- Head Material: Steel
- Tether Ready: Yes
- SATA Punch And Chisel SetDeskripsi:Contents:2 - Center Punches 4, 5mm1 - Drift Punch 3mm6 - Pin Punches 2, 3, 4, 5, 6, 8mm1 - Cape Chisel 5mm3 - Flat Chisels 12, 15, 18mm
- Enerpac Square-Drive Hydraulic Torque Wrenches & SocketsDeskripsi:Square-drive hydraulic torque wrenches connect to a hydraulic pump and convert fluid pressure into force for turning fasteners. The pump allows setting the pressure to deliver the required torque to the wrench. The square drive of the wrench accepts interchangeable hydraulic torque wrench sockets to match different-sized nuts and bolts. These wrenches turn the fastener from one end while a backup spanner locks down the other end, so the wrench can tighten or loosen the fastener and not just spin it.atribut:
- UNSPSC: 27111715
- TEKIRO Ball Point Hex Key Long Arm Set (Kunci L)Deskripsi:TEKIRO KUNCI L SET 9 PCS (PANJANG)TEKIRO Panjang Set Kunci L - Silver [9 pcs] merupakan set kunci L berbahan chrome vanadium yang ringan dan tahan lama serta tidak mudah karat. Kunci L ini dapat digunakan untuk membantu dalam membuka atau mengencangkan baut. Terdiri dari kunci L berukuran 1.5mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, dan 10 mmContent :9 Pcs Long Hex Key 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10Fungsi : Untuk membantu dalam membuka atau mengencangkan bautMaterial : Chrome Vanadiumatribut:
- Size Range (mm): 1.5 - 10
- Finish: Chrome Plate
- Length (mm): 85 to 220
- Material: Chrome Vanadium
- Set Contents (mm): 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
- Size (inch): 1.5 / 2 / 2.5 / 3 / 4 / 5 / 6 / 8 / 10
- TEKIRO Torx Key Set (Kunci L Bintang)Deskripsi:TEKIRO Set Kunci L bintang T10 panjang merupakan set kunci L yang dapat digunakan untuk membuka dan melepas baut atau sekrup dengan bentuk kepala heksagonal atau berbentuk bintang .Terbuat dari material berkualitas Kuat dan awet.Fungsi : Membuka dan mengencangkan baut type bintangMaterial : S2
- TEKIRO Hex Key Short Arm Set (Kunci L)Deskripsi:TEKIRO KUNCI L SET 8 PCS MM (PENDEK) /KUNCI L SETTEKIRO Kunci L set 8 pcs pendek merupakan set kunci L yang dapat digunakan untuk membuka dan melepas baut atau sekrup dengan bentuk kepala heksagonal . Terbuat dari material berkualitas Kuat dan awet.Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2Ukuran :2 - 10 MM(2 MM), (2, 5 MM), (3 MM), (4 MM), (5 MM), (6 MM), (8 MM), (10 MM)atribut:
- Size (mm): 2 - 10
- Finish: Chrome Plate
- Length (mm): 50 to 112
- Material: S2 Alloy Steel
- TEKIRO Hex Key Long Metric Set (Kunci L)Deskripsi:TEKIRO KUNCI L SET (PANJANG)Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2atribut:
- Size (mm): 2 - 10
- Content: 2, 2.5, 3, 4, 5, 6, 8, 10
- Finish: Chrome Plate
- Material: S2 Alloy Steel
- TEKIRO Torx Key Long Set (Kunci L Bintang)Deskripsi:TEKIRO SET KUNCI L TORX TANPA LUBANG 9 PCS /KUNCI L BINTANG SETUkuran :T10 - T5010, 15, 20, 25, 30, 35, 40, 45, 50Fungsi : Membuka dan mengencangkan baut type bintangMaterial : S2atribut:
- Size: T10 - T50
- Material: S2
- Kennedy Set Kunci L Hex Ballpoint (Kunci L Set)atribut:
- Finish: Black Oxide
- Material: Carbon Steel
- TEKIRO Hex Key Long Inch Set (Kunci L)Deskripsi:Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Dimensi produk : 5/64mmx5/32mmx3/16mmKunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2atribut:
- Size (inch): 5/64 - 3/8
- Content: 5/64inch, 5/32inch, 3/16inch, 1/4inch, 5/16inch, 3/8inch
- Length (mm): 80 to 180
- Material: S2 Alloy Steel
- TEKIRO Ball Point Hammer (Palu Konde)Deskripsi:TEKIRO Ball Pein Hammer Palu Konde merupakan media utk memukul paku. Palu ialah salah satu media tertua yg sempat ada di bumi ini. Persamaan kata dari Palu adalah Hammer, godam, martil. Palu dapat juga dikatan yang merupakan media dari kayu yg dipukulkan kepada meja guna menandai di buka atau ditutupnya dengan cara resmi sebuah jumpa seperti terhadap persidangan di pengadilan atau programperesmian gedung atau pula tempat-tempat utama yang lain. Palu yakni salah satu sarana pertukangan, media ini terbuat dari besi di sektor kepala & dikasih tangkai kayu sbg pegangannya. Ada pun Palu yg semuanya terbuat dari besi, baik kepada bidang kepala hingga ketangkainya & fasilitas ini dinamakan martil. Terkecualidifungsikan sbg pemukul paku, palu bisa pula diperlukan buat mencabut paku, sarana bantu buat memahat, meringankan memasang ubin, penstelan sambungan kayu, memecah batu, memancang kayu & memukul patok. Palu Konde yakni Palu yg memiliki kepala seperti konde & berukuran lebih gede dari Palu kebanyakan.Fungsi : Bagian yang rata digunakan untuk memukul benda kerja atau memaku, sedangkan bagian yang bulat digunakan untuk membuat cekungan pada benda kerja.Material : Carbon Steel
- FACOM Hex Key Set (Kunci L)atribut:
- Standards/Norms: ISO 2936
Daftar Harga chisel punch set Terbaru November 2026
| Kennedy Palu Konde Gagang Fiberglass (Palu Konde) | Rp399.900 |
| Kennedy Sledge Hammer, Bs876 Hickory Handle (Martil / Palu) | Rp1.499.900 |
| TONE Ball Peen Hammer (Palu Konde) | Rp349.900 |
| MAYHEW Combination Punch & Chisel Set | Rp1.199.900 |
| Kennedy Cold Chisel Set | Rp629.900 |
| GEDORE Chisel Punch Set (Pahat dan penitik) | Rp789.900 |
| SATA Punch Set | Rp319.900 |
| Kennedy Club/Lump Hammer, Bs876 Hickory Handle (Martil / Palu) | Rp589.900 |
| PROTO Ball Pein Hammer (Martil / Palu) | Rp829.900 |
| SATA Punch And Chisel Set | Rp919.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/ihP102204665-8.jpg)
/69P103142225-3.jpg)
/P102065631-1.jpg)


/P102605417-1.jpg)

/nyP103143862-3.jpg)
/r3P107274975-1.jpg)


/rpP101003997-2.jpg)
/btP101000425-4.jpg)
/rnP101003995-2.jpg)
/P101000424-1.jpg)
/rqP101003998-2.jpg)
/oiP101005882-6.jpg)
/15P103775041-2.jpg)
/bvP101000427-4.jpg)
/qdP111089949-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)